text.skipToContent text.skipToNavigation

Shim ring thickness h=0,1MM DIN 988 Stainless steel A2 h=0,1MM 35X45MM

  1. ART NR 51552.350.045
  2. EAN 8715492965950
  3. UBB 500700887994
  4. UNSPSC 31163301

Price per 
-


Package: 1
d1 35
d2 45
Diameter (mm) 35
Thickness 0.10
Outer diameter 45
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 35.33
d1 (min.) 35.08
d2 (max.) 44.92
d2 (min.) 44.67