text.skipToContent text.skipToNavigation

Shim ring thickness h=0,1MM DIN 988 Stainless steel A2 h=0,1MM 22X30MM

  1. ART NR 51552.220.030
  2. EAN 8715492965912
  3. UBB 500700887655
  4. UNSPSC 31163301

Price per 
-


Package: 1
d1 22
d2 30
Diameter (mm) 22
Thickness 0.10
Outer diameter 30
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 22.275
d1 (min.) 22.065
d2 (max.) 29.935
d2 (min.) 29.725