text.skipToContent text.skipToNavigation

Round nut Tr 1,5xD Free-cutting steel Tr36X6

  1. ART NR 20470.360.006
  2. EAN 8715492608826
  3. UBB 950355179520
  4. UNSPSC 31161618

Price per 
-


Package: 2
Full Box only
d1 Tr36
P 6
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Diameter (d-D) Tr36
Material Free-cutting steel
Thread direction Right
Thread Trapezoidal thread
  1. Select other sizes

Specifications

d2 75
m 54