text.skipToContent text.skipToNavigation

Round nut Tr 1,5xD Free-cutting steel Tr32X6

  1. ART NR 20470.320.006
  2. EAN 8715492608819
  3. UBB 950355179454
  4. UNSPSC 31161618

Price per 
-


Package: 2
Full Box only
d1 Tr32
P 6
Info
  • ISO-metric trapezoidal thread according to DIN 103.
Diameter (d-D) Tr32
Material Free-cutting steel
Thread direction Right
Thread Trapezoidal thread
  1. Select other sizes

Specifications

d2 60
m 48