Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
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
Washers & rings
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
Washers & Rings
Retaining rings & clips
51437
51437.009.001
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
Retaining ring for bores - normal type DIN 472 Stainless spring steel 1.4122/1.4021 9MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
For nom. size
9
Material
Stainless spring steel
Material technical
1.4122/1.4021
Nom. size bore d1
9
Info
Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Avoid contact with chloride containing (cleaning-) liquids in order to reduce the risk of chloride induced stress corrosion cracking.
d
4
is the minimum required installation space.
During assembly it is essential to not over-compress the rings, a maximum compression of 0,99 x
d
1
is recommended. For proper installation use pliers with spread limiter or assemble with the aid of a cone.
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
9 mm
For nom. size
9
Material
Stainless spring steel
Material technical
1.4122/1.4021
Nom. size bore d1
9
Info
Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Avoid contact with chloride containing (cleaning-) liquids in order to reduce the risk of chloride induced stress corrosion cracking.
d
4
is the minimum required installation space.
During assembly it is essential to not over-compress the rings, a maximum compression of 0,99 x
d
1
is recommended. For proper installation use pliers with spread limiter or assemble with the aid of a cone.
Dimensions
Groove d2
9.4
Groove m (H13)
0.9
Groove n (min.)
0.6
Ring d3
9.8
Ring d4
3.7
Ring s
0.8
Ring b ≈
1.3
Download as PDF
Print
Standards
NF
E22-165
DIN
472
BS
3673-4
Article numbers
Article number
51437.009.001
EAN
8715492290038
UBB
950357356381
UNSPSC
31163202
Download additional information