text.skipToContent text.skipToNavigation

PEINER HV structural bolt EN 14399-4 Steel Plain 10.9 M20X115

  1. ART NR 04005.200.115
  2. EAN 8717077015784
  3. UBB 500644668948
  4. UNSPSC 31161614

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20
Length (L) (mm) 115 , 115 , 115 , 115 , 115 , 115 , 115 , 115 , 115 , 115 , 115 , 115
Class 10.9 , 10.9 , 10.9 , 10.9 , 10.9 , 10.9 , 10.9 , 10.9 , 10.9 , 10.9 , 10.9 , 10.9
EN 14399-4
  1. Select other sizes

Specifications