text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 36X20X170MM

  1. ART NR 39250.380.170
  2. EAN 8717077089389
  3. UBB 500647166866
  4. UNSPSC 31163207

Price per 
-


Package: 1
b 36
h 20
Length (L) (mm) 170
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-1
ISO R 773
DIN 6885 A
  1. Select other sizes

Specifications

For shaft ø > 130
For shaft ø ≤ 150
h 20
  1. Download CAD model