text.skipToContent text.skipToNavigation

Optima Grinding disc IZ18070 180X7 STEEL

  1. ART NR Q1142.000.180
  2. UBB 500503293796
  3. UNSPSC 27110000
  4. Manufacturer article nr  IZ18070

Price per 
-


Package: 1

Grinding discs OPTIMAzircon for steel and cast-iron. Grinding wheel OPTIMAzirkon type ZA24R-BFS is intended for grinding alloy steels and cast iron. Abrasive wheels OPTIMAzirkon are characterized by high performance and long-life effect, containing 40% zircon.

OPTIMAzirkon

Arbor size (mm) 22.2
Diameter (mm) 180
Thickness 7