text.skipToContent text.skipToNavigation

Metabo Sanding belt 50X1020MM P80

  1. ART NR 6S169793
  2. EAN 4007430202185
  3. UBB 500662704682
  4. UNSPSC 31191500
  5. Manufacturer article nr  629064000

Price per 
-


Package: 1

High-quality sanding paper (aluminium oxide) with dense distribution, high removal of material and long durability. Universal use: For grinding and deburring metals, non-alloyed and low-alloyed steels, cast iron, aluminium alloys, brass, bronze, hard metal coatings, rubber, plastics etc., Recommended circumferential speed: 25-35 m/s

High-quality sanding paper (normal corundum) with dense distribution, high removal of material and long durability. Universal use: For grinding and deburring metals, non-alloyed and low-alloyed steels, cast iron, aluminium alloys, brass, bronze, hard metal coatings, rubber, plastics etc. Recommended circumferential speed: 25-35 m/s

Width (mm) 50
Content (pcs) 3
Grits P 80
Length (L) (mm) 1020