text.skipToContent text.skipToNavigation

Metabo Hammer drill bit 6,0X310MM

  1. ART NR 7W848951
  2. EAN 4007430215574
  3. UBB 500662443802
  4. UNSPSC 27112700
  5. Manufacturer article nr  626178000

Price per 
-


Package: 1

SDS-plus drill bit with high-quality carbide drill tip, Dynamic, chisel-shaped bit head, Large-volume S-spiral geometry ensures quick drill dust removal, Good drilling output with good tool life, For use in concrete, masonry, natural stone

SDS-plus drill bit with high-quality carbide drill tip Dynamic, chisel-shaped bit head Large-volume S-spiral geometry ensures quick drill dust removal Good drilling output with good tool life For use in concrete, masonry, natural stone

Content (pcs) 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1
Diameter (mm) 6 , 6 , 6 , 6 , 6 , 6 , 6 , 6 , 6 , 6 , 6 , 6
Useful length 250 mm , 250 mm , 250 mm , 250 mm , 250 mm , 250 mm , 250 mm , 250 mm , 250 mm , 250 mm , 250 mm , 250 mm
Total length (mm) 310 , 310 , 310 , 310 , 310 , 310 , 310 , 310 , 310 , 310 , 310 , 310