text.skipToContent text.skipToNavigation

Metabo Flap disc 178MM P40 F-ZK

  1. ART NR 6L732239
  2. EAN 4007430430571
  3. UBB 500662561298
  4. UNSPSC 31191500
  5. Manufacturer article nr  624256000

Price per 
-


Package: 1

Suitable for rough and intermediate grinding in all fields of metalworking including stainless steel, steel, cast iron, and sheet steel, High lamellar lining on fibreglass pad, Uniform grinding capacity, Cool grinding, Low noise level, Uniform grinding result, comfortable grinding with only low vibration, Most suitable for processing stainless steels, Maximum working speed 80 m/s; tilted version: angle of attack 7-9°

Suitable for rough and intermediate grinding in all fields of metalworking including stainless steel, steel, cast iron, and sheet steel High lamellar lining on fibreglass pad Uniform grinding capacity Cool grinding Low noise level Uniform grinding results, comfortable grinding with only low vibrations Most suitable for processing stainless steels Maximum working speed 80 m/s tilted version: angle of attack 7-9°

Arbor size (mm) 22.2
Content (pcs) 10
Diameter (mm) 178
Grits P 40