text.skipToContent text.skipToNavigation

Machine screw round head slot UNC asme B18.6.3 ASME B18.6.3 Low carbon steel Zinc plated #8-32X3/4

  1. ART NR U24210.016.0075
  2. UBB 500624907977
  3. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #8
Length (L) (Inch - ft) 3/4
TPI 32
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.309
H (max.) 0.12
J (max.) 0.054
TPI 32
T (max.) 0.077