text.skipToContent text.skipToNavigation

Machine screw pan head slot UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) 1/4-20X1.

  1. ART NR U51120.025.0100
  2. EAN 8717077795839
  3. UBB 500624999057
  4. UNSPSC 31161504

Price per 
-


Package: 50
Full Box only
Diameter (inch) 1/4
Length (L) (Inch - ft) 1 Inch
TPI 20
Driving features Slotted
Head shape Pan head
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Thread direction Right
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.492
H (max.) 0.144
J (max.) 0.075
T (max.) 0.087
Threads per inch 20