text.skipToContent text.skipToNavigation

Machine screw pan head slot UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #12-24X1/2

  1. ART NR U51120.021.0050
  2. EAN 8717077795754
  3. UBB 500624998224
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (inch) #12
Length (L) (Inch - ft) 1/2
TPI 24
Driving features Slotted
Head shape Pan head
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Thread direction Right
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.425
H (max.) 0.125
J (max.) 0.067
T (max.) 0.077
Threads per inch 24