text.skipToContent text.skipToNavigation

Machine screw flat countersunk UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) 3/8-16X3.1/2

  1. ART NR U51300.037.0350
  2. EAN 8715492971722
  3. UBB 500625045637
  4. UNSPSC 31161504

Price per 
-


Package: 10
Full Box only
Diameter (inch) 3/8
Length (L) (Inch - ft) 3.1/2
TPI 16
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2 (AISI 304/18-8)
Thread direction Right
Thread Unified National Coarse
ASME B18.6.3
  1. Select other sizes

Specifications

A (max.) 0.717
H (max.) 0.230
No. cross recess 4
Threads per inch 16