text.skipToContent text.skipToNavigation

Machine screw fillister head slot UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) 1/4-20X5/8

  1. ART NR U51341.025.0062
  2. EAN 8717077791749
  3. UBB 500625055297
  4. UNSPSC 31161504

Price per 
-


Package: 50
Full Box only
Diameter (inch) 1/4
Length (L) (Inch - ft) 5/8
TPI 20
ASME B18.6.3
  1. Select other sizes

Specifications

O (max.) 0.237
A (max.) 0.414
H (max.) 0.17
J (max.) 0.075
T (max.) 0.109
Threads per inch 20