text.skipToContent text.skipToNavigation

Locking cable tie 4,8 X 370 NATURAL

  1. Art nr 37583FIS
  2. EAN 4006209375839
  3. UBB 500616639315
  4. UNSPSC 39121703
  5. Manufacturer article nr  37583

Advantages - The long-lasting nylon material is halogen- and silicone-free. - The cable tie UBN (black) is made from UV-stabilised material, and is therefore particularly suited to use in exterior areas.

Functioning - Lie the cable tie around the object to be fixed, and pull the band through the head of the cable tie. The cable tie can no longer be opened due to the latching of the tab in the teeth. - Temperature resistance once installed from -40°C to +80°C - Recommended processing temperature up to -25°C

Width (mm) 4.8
Length (L) (mm) 370
Info
  • Depending on availability the dimensions may deviate.

Specifications