text.skipToContent text.skipToNavigation

Hook anchor with 100mm hook oversized thread Steel Hot dip galvanized 4.8 M20X700

  1. ART NR 20660.200.700
  2. EAN 8715494508988
  3. UBB 500621766699
  4. UNSPSC 31161601

Price per 
-


Package: 1
Diameter (d-D) M20
Length (L) (mm) 700
Class 4.8
Extra info oversized,100 mm hook
Material Steel
Surface treatment Hot dip galvanized
Thread Metric thread
  1. Select other sizes

Specifications

a 150
P 2.50