text.skipToContent text.skipToNavigation

Hikoki Cordless Threaded rod cutter CL18DSL(UU)

  1. ART NR 8V176597
  2. EAN 4966376234073
  3. UBB 500636376286
  4. UNSPSC 31161618
  5. Manufacturer article nr  93200588

Price per 
-


Package: 1
Length (L) (mm) 283
Battery type BSL1450
Battery (Ah) 5
Capacity range (mm) M6. M8. M10. W3/8". W5/16
Cutting length (mm) 24
Voltage 18
Weight (g) 3200