text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated 8.8 M10X115

  1. ART NR 07160.100.115
  2. EAN 8717077059948
  3. UBB 500645100636
  4. UNSPSC 31161605

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 115
Class 8.8
DIN 912
ASME B18.3.1M
BS 4168-1
NF E25-125
ISO 4762
  1. Select other sizes

Specifications

b 32
dk (max.) 16
Full thread if L ≤ 40
k (max.) 10
P 1.50
s 8
  1. Download CAD model