text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M56X120

  1. ART NR 07060.560.120
  2. EAN 8717077029859
  3. UBB 500644813072
  4. UNSPSC 31161605

Price per 
-


Package: 1
Diameter (d-D) M56
Length (L) (mm) 120
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
BS 4168-1
ASME B18.3.1M
DIN 912
NF E25-125
ISO 4762
  1. Select other sizes

Specifications

b 120
dk (max.) 84
Full thread if L ≤ 160
k (max.) 56
P 5.50
s 41
  1. Download CAD model