text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M36X50

  1. ART NR 07060.360.050
  2. EAN 8717077029163
  3. UBB 500644806142
  4. UNSPSC 31161605

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M36 , M36 , M36 , M36 , M36 , M36 , M36 , M36 , M36 , M36 , M36 , M36
Length (L) (mm) 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50 , 50
Class 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8
DIN 912
ISO 4762
BS 4168-1
ASME B18.3.1M
NF E25-125
  1. Select other sizes

Specifications