text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Plain 010.9 M14X55

  1. ART NR 07400.140.055
  2. EAN 8717077060814
  3. UBB 500645109314
  4. UNSPSC 31161518

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M14
Length (L) (mm) 55
Class 010.9
DIN ≈7991
ISO 10642
  1. Select other sizes

Specifications

b (min.) 40
dk (max.) 30.8
Full thread if L ≤ 65
k (max.) 8.4
P 2
s 10
α 90º
  1. Download CAD model