text.skipToContent text.skipToNavigation

Hexagon head tapping screw DIN 7976 C Stainless steel A2 ST5,5X70MM

  1. ART NR 51650.055.070
  2. EAN 8715494095860
  3. UBB 500571499119
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 5.5
Length (L) (mm) 70
ASME B18.6.5M
BS 4174
NF E25-662 C
ISO 1479 C
DIN 7976 C
  1. Select other sizes

Specifications

k 4
P 1.80
s 8
  1. Download CAD model