text.skipToContent text.skipToNavigation

Hexagon head tapping screw DIN 7976 C Stainless steel A2 ST4,8X45MM

  1. ART NR 51650.048.045
  2. EAN 8715494104517
  3. UBB 500571497709
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.8
Length (L) (mm) 45
ISO 1479 C
DIN 7976 C
NF E25-662 C
BS 4174
ASME B18.6.5M
  1. Select other sizes

Specifications

k 3
P 1.60
s 8
  1. Download CAD model