text.skipToContent text.skipToNavigation

Hexagon head screw MF DIN 961 Steel Plain 10.9 M36X3,00X100

  1. ART NR 04170.360.100
  2. EAN 8717077020146
  3. UBB 500644715970
  4. UNSPSC 31161620

Price per 
-


Package: 1
Diameter (d-D) M36
Length (L) (mm) 100
P 3
Class 10.9
NF E25-151
DIN 961
ISO 8676
  1. Select other sizes

Specifications

k 22.5
s 55
  1. Download CAD model