text.skipToContent text.skipToNavigation

Hexagon head screw MEF DIN 961 Steel Plain 10.9 M12X1,25X70

  1. ART NR 04171.120.070
  2. EAN 8717077052888
  3. UBB 500645032417
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M12
Length (L) (mm) 70
P 1.25
Wrench width (s) (mm) 19
Class 10.9
NF E25-151
DIN 961
ISO 8676
  1. Select other sizes

Specifications