text.skipToContent text.skipToNavigation

Hexagon head screw MEF DIN 961 Steel Plain 10.9 M10X1,00X45

  1. ART NR 04171.100.045
  2. EAN 8717077052826
  3. UBB 500645031831
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 45
P 1
Wrench width (s) (mm) 17
Class 10.9
ISO 8676
DIN 961
NF E25-151
  1. Select other sizes

Specifications