text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated yellow passivated 8.8 M8X55

  1. ART NR 01230.080.055
  2. EAN 8715492036568
  3. UBB 952351983632
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8
Length (L) (mm) 55
Class 8.8
DIN 933
ISO 4017
ASME B18.2.3.1M
NF E25-114
  1. Select other sizes

Specifications

k 5.3
P 1.25
s 13
  1. Download CAD model