Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
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
Nedtrain Oud
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
Hexagon bolts and screws
01230
01230.070.040
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
Hexagon head screw ISO 4017 Steel Zinc plated yellow passivated 8.8 M7X40
Add to catalogue
Not available anymore
Previous
Next
Article number
Diameter
Length
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M7
Length
40 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated yellow passivated
Thread
Metric thread
Dimensions
d-D
M7
k
4.8
L (mm)
40
P
1
s
11
Download as PDF
Print
Standards
DIN
933
NEN
1568
ISO
4017
NF
E25-114
ASME
B18.2.3.1M
Article numbers
Article number
01230.070.040
EAN
8715492036384
UBB
952351912441
UNSPSC
31161620