text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF fully threaded ASME B18.2.1 Carbon steel SAE J429 Zinc plated Gr.5 1/2-20X3 Inch


Article number
Diameter
Length
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical SAE J429
Packed per 1

Specifications

Diameter 1/2 Inch
Length 3 Inch
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Carbon steel
Material technical SAE J429
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Fine

Dimensions

F 0.75
H 0.3125
TPI 20

Standards

ASME B18.2.1

Article numbers

Article number U01252.050.0300
EAN 8715492853486
UBB 500625966352
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.