text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Zinc plated yellow passivated Gr.8 5/8-18X2.3/4

  1. ART NR U04360.062.0275
  2. EAN 8717077354975
  3. UBB 500620877836
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Class Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8
Diameter (inch) 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8
Length (L) (Inch - ft) 2.3/4 , 2.3/4 , 2.3/4 , 2.3/4 , 2.3/4 , 2.3/4 , 2.3/4 , 2.3/4 , 2.3/4 , 2.3/4 , 2.3/4 , 2.3/4
TPI 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18
BS ≈1768
ASME B18.2.1
  1. Select other sizes

Specifications