text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Plain Gr.8 1/4-28X2.1/4

  1. ART NR U04160.025.0225
  2. EAN 8717077350540
  3. UBB 500620837178
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Class Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8
Diameter (inch) 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4 , 1/4
Length (L) (Inch - ft) 2.1/4 , 2.1/4 , 2.1/4 , 2.1/4 , 2.1/4 , 2.1/4 , 2.1/4 , 2.1/4 , 2.1/4 , 2.1/4 , 2.1/4 , 2.1/4
TPI 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28 , 28
ASME B18.2.1
BS ≈1768
  1. Select other sizes

Specifications