text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Zinc plated yellow passivated Gr.8 1.1/2-6X5.1/2

Article number
Diameter
Length
Class Gr.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429

Specifications

Diameter 1.1/2 Inch
Length 5.1/2 Inch
Class Gr.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Unified National Coarse
Threads per inch 6
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement
  • ft = fully threaded

Dimensions

F 2.25
H 0.9375
LT (min.): L6 Inch 3.5
LT (min.): L≤6 Inch 3.25

Standards

BS ≈1768
ASME B18.2.1

Article numbers

Article number U04104.150.0550
EAN 8717077350090
UBB 500620832617
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.