text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread ISO 4014 Steel Hot dip galvanized 8.8 M22X140/S=34

  1. ART NR 01400.220.141
  2. EAN 8715492409348
  3. UBB 952351083623
  4. UNSPSC 31161620
Diameter (d-D) M22 , M22 , M22 , M22 , M22 , M22 , M22 , M22 , M22 , M22 , M22
Length (L) (mm) 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140
Class 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8
Wrench width (s) (mm) 34 , 34 , 34 , 34 , 34 , 34 , 34 , 34 , 34 , 34 , 34
ASME B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M
DIN 931

Specifications

No image available
b (min.): 125mm<L≤200mm 56
b (min.): L>200mm 69
b (min.): L≤125mm 50
k 14
P 2.50
s 34