text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M48X190

  1. ART NR 01000.480.190
  2. EAN 8717077007123
  3. UBB 500644585787
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Class 8.8
Diameter (d-D) M48
Length (L) (mm) 190
DIN 931
ISO 4014
ASME B18.2.3.1M
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 108
b (min.): L>200mm 121
b (min.): L≤125mm 102
k 30
P 5
s 75
  1. Download CAD model