text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M45X130

  1. ART NR 01000.450.130
  2. EAN 8717077007079
  3. UBB 500644585290
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Class 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8
Diameter (d-D) M45 , M45 , M45 , M45 , M45 , M45 , M45 , M45 , M45 , M45 , M45 , M45
Length (L) (mm) 130 , 130 , 130 , 130 , 130 , 130 , 130 , 130 , 130 , 130 , 130 , 130
ASME B18.2.3.1M
DIN 931
NF E25-112
ISO 4014
  1. Select other sizes

Specifications