text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M42X250

  1. ART NR 01000.420.250
  2. EAN 8717077007055
  3. UBB 500644585035
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Class 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8
Diameter (d-D) M42 , M42 , M42 , M42 , M42 , M42 , M42 , M42 , M42 , M42 , M42 , M42
Length (L) (mm) 250 , 250 , 250 , 250 , 250 , 250 , 250 , 250 , 250 , 250 , 250 , 250
NF E25-112
ISO 4014
DIN 931
ASME B18.2.3.1M
  1. Select other sizes

Specifications