text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M33X90

  1. ART NR 01000.330.090
  2. EAN 8717077006928
  3. UBB 500644583709
  4. UNSPSC 31161620

Price per 
-


Package: 1
Class 8.8
Diameter (d-D) M33
Length (L) (mm) 90
ASME B18.2.3.1M
NF E25-112
DIN 931
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 78
b (min.): L>200mm 91
b (min.): L≤125mm 72
k 21
P 3.50
s 50
  1. Download CAD model