text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 8.8 M16X400

  1. ART NR 01000.160.400
  2. EAN 8715492008831
  3. UBB 952351314309
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Class 8.8
Diameter (d-D) M16
Length (L) (mm) 400
ISO 4014
NF E25-112
DIN 931
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 44
b (min.): L>200mm 57
b (min.): L≤125mm 38
k 10
P 2
s 24
  1. Download CAD model