text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Plain 12.9 M12X110

  1. ART NR 04108.120.110
  2. EAN 8715493849761
  3. UBB 955351409664
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M12
Length (L) (mm) 110
Class 12.9
Wrench width (s) (mm) 19
DIN 931
ISO 4014
ASME B18.2.3.1M
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 36
b (min.): L>200mm 49
b (min.): L≤125mm 30
k 7.5
P 1.75
s 19
  1. Download CAD model