text.skipToContent text.skipToNavigation

Heavy hexagon head structural bolt UNC oversized thread ASME B18.2.6 Carbon or alloy steel ASTM F3125 Hot dip galvanized Gr.A325 Type 1 oversized 1.-8X3.1/4

Article number
Diameter
Length
Class Gr.A325 Type 1
Driving features Hexagon
Head shape Hexagon head
Material Carbon or alloy steel
Material technical ASTM F3125

Specifications

Diameter 1 Inch
Length 3.1/4 Inch
Class Gr.A325 Type 1
Driving features Hexagon
Head shape Hexagon head
Material Carbon or alloy steel
Material technical ASTM F3125
Thread direction Right
Surface treatment Hot dip galvanized
Thread Unified National Coarse
Info
  • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 2A before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 2B. Suitable nuts must be tapped oversized as per ASTM A563.oversized

Dimensions

F 1.625
H 0.609375
LT (min.) 1.75
TPI 8

Standards

ASME B18.2.6

Article numbers

Article number U04210.100.0325
EAN 8715492878359
UBB 500624081617
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.