text.skipToContent text.skipToNavigation

Grooved pin, half length taper grooved DIN 1472 Free-cutting steel 6X45MM

  1. ART NR 39720.060.045
  2. EAN 8717077083974
  3. UBB 500645368860
  4. UNSPSC 31163215

Price per 
-


Package: 100
Full Box only
d1 6
Diameter (mm) 6
Length (L) (mm) 45
ISO 8745
DIN 1472
  1. Select other sizes

Specifications

c ≈ 0.8
d2 6.3
r ≈ 6
Tolerance h11
V 22.8
  1. Download E-doc
  2. Download CAD model