text.skipToContent
text.skipToNavigation
+86 21 31029538
Over 40 shops
Biggest offer in Europe
Specialist for more than 70 years
Login
Register
Europe
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Other
Other
Other
中国
Select Language :
Dutch
French
English
Select Language :
捷克语
English
Select Language :
法语
English
Select Language :
Hungarian
English
Select Language :
Dutch
English
Select Language :
英语
French
German
Spanish
Italian
Select Language :
波兰语
English
Select Language :
巴西葡萄牙语
English
Select Language :
Romanian
English
Select Language :
Slovak
English
Select Language :
西班牙语
English
Select Language :
English
Select Language :
简体中文
Select Language :
German
English
Select Language :
Italian
English
简体中文 / 简体中文
Europe
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Other
Other
Other
中国
Select Language :
Dutch
French
English
Select Language :
捷克语
English
Select Language :
法语
English
Select Language :
Hungarian
English
Select Language :
Dutch
English
Select Language :
英语
French
German
Spanish
Italian
Select Language :
波兰语
English
Select Language :
巴西葡萄牙语
English
Select Language :
Romanian
English
Select Language :
Slovak
English
Select Language :
西班牙语
English
Select Language :
English
Select Language :
简体中文
Select Language :
German
English
Select Language :
Italian
English
简体中文 / 简体中文
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Power transmissions
Welding, soldering & gas app.
Special offers
0
0 item
Continue Shopping
Checkout
Your shopping cart is empty
Coated products
All categories
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Hand tools
Hydraulics, pneumatics & plumbing
Machining tools
Material handling & storage
Special offers
Technical chemicals
Quick Search
X
Search
Reset
home
...
Sanding & finish
Coated products
7R638857
Flexovit Spiral belt 15X30 KX672 P120
ART NR
7R638857
EAN
3157625583405
UBB
500634009772
UNSPSC
27110000
Manufacturer article nr
63642585086
Price per 
-
Excl. VAT
Package: 1
-
+
Add
Print
Download PDF
Previous
Next
Specifications
Diameter (mm)
15
Useful length
30
Total length (mm)
30