text.skipToContent text.skipToNavigation

FISCHER Wall plugs Duopower Plastic Nylon 8X40

Article number
Color Grey/Red
Material Plastic
Material technical Nylon
Type no. DUOPOWER

Specifications

Color Grey/Red
Material Plastic
Material technical Nylon
Type no. DUOPOWER

Description

The duo of 2-component material and 3 product functions ensures high material displacement, thereby facilitating higher loads. Depending on the building material, the plug activates the optimum product function (expansion, folding, knotting) for the best hold. The DUOPOWER is suitable for pre-positioned and pushthrough installation. Suitable for wood, chipboard and stud screws. Screw length = plug length + fixture thickness + 1x screw diameter. In the case of board building materials, the threadless part of the screw must not be longer than the fixture.

Article numbers

Article number 63280.080.001
UBB 500647421469
UNSPSC 31162103
Manufacturer article nr  555008

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.