3 drawers fitted with aluminium handles and auto-return slides. 3 drawers, height 50 mm, (WxD) 509.5x224 mm. 1 upper compartment , 510x230x65. Centralized lock system. Closing the cover blocks the drwers in the closed position. 2 lateral handles. Overall dimensions (WxDxH) : 600x260x326. Red 3020. Weight: 18 kg.