text.skipToContent text.skipToNavigation

Fabory Slot drill short N DIN 327 D HSS-ECo8 Blanc 8,0 MM

  1. ART NR F0463.080.001
  2. UBB 240203112620
  3. UNSPSC 27110000

Price per 
-


Package: 1

Slot end mills short series, two flutes, centre cutting, DIN327D, 8.00MM

Recommended for milling in materials with medium and high tensile strength up to 1.200 N/mm². Vertical cutting to full depth and horizontal cutting with exact tolerances.

d1 8
d2 10
Diameter (mm) 8
Drill depth 11
Drill point angle 90
Useful length 11
L1 61
L2 11
Total length (mm) 61
Shank size ( mm) 10
z 2
DIN 327D

Specifications