text.skipToContent text.skipToNavigation

Fabory Machine reamer 221431 HSS Without treatment 32,0 MM

  1. ART NR F0303.320.001
  2. UBB 240207044092
  3. UNSPSC 27112835

Price per 
-


Package: 1

Machine reamer with taper shank spiral-fluted HSS, DIN 208, ISO 521, 32 mm H7

Ø D 32 mm L 317 mm l 77 mm Weight 1,565 kg Even Teeth 10 Points Material efficient high-speed steel HSS.Teeth in left-hand spiral 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment MORSE 4 Tolerance H7

Morse taper 4
D 32
d1 32
Diameter (mm) 32
Useful length 77
L1 317
L2 77
MK 4
Number of teeth 10
Total length (mm) 317
Tolerance H7
Weight (g) 1565
DIN 208B
ISO 521

Specifications