text.skipToContent text.skipToNavigation

Fabory Machine reamer 221431 HSS Without treatment 25,0 MM

  1. ART NR F0303.250.001
  2. EAN 8715492831941
  3. UBB 240207032113
  4. UNSPSC 27112835

Price per 
-


Package: 1

Machine reamer with taper shank spiral-fluted HSS, DIN 208, ISO 521, 25 mm H7

Ø D 25 mm L 268 mm l 68 mm Weight 0,790 kg Even Teeth 8 Points Material efficient high-speed steel HSS.Teeth in left-hand spiral 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment MORSE 3 Tolerance H7

Morse taper 3
D "25.00"
d1 25
Diameter (mm) 25
Useful length 68
L1 268
L2 68
MK 3
Number of teeth 8
Total length (mm) 268
Tolerance H7
Weight (g) 790
ISO 521
DIN 208B

Specifications