text.skipToContent text.skipToNavigation

Fabory Machine reamer 221431 HSS Without treatment 16,0 MM

  1. ART NR F0303.160.001
  2. EAN 8715492831422
  3. UBB 240207031206
  4. UNSPSC 27112835

Price per 
-


Package: 1

Machine reamer with taper shank spiral-fluted HSS, DIN 208, ISO 521, 16 mm H7

Ø D 16 mm L 210 mm l 52 mm Weight 0,295 kg Even Teeth 8 Points Material efficient high-speed steel HSS.Teeth in left-hand spiral 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment MORSE 2 Tolerance H7

Morse taper 2
D "16.00"
d1 16
Diameter (mm) 16
Useful length 52
L1 210
L2 52
MK 2
Number of teeth 8
Total length (mm) 210
Tolerance H7
Weight (g) 295
ISO 521
DIN 208B

Specifications